Close
Filters
Search

Washer

Article No. 040814
Galvanised steel washer, inch WSH-F.SCR1/4IN-(A2K)-6,7X14X1,5
€3.89 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Galvanised steel washer, inch (A2K).
Galvanised steel washer, inch (A2K).
Products specifications
Suitable for screw thread 1/4 inch
Internal diameter (d1) 6.7 mm
Outer diameter (d2) 14 mm
Thickness (h1) 1.5 mm
Material Steel
Surface Galvanised
Other standard WN 408
Suitable for max. drill-bit diameter Imperial screws

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread 1/4 inch
Internal diameter (d1) 6.7 mm
Outer diameter (d2) 14 mm
Thickness (h1) 1.5 mm
Material Steel
Surface Galvanised
Other standard WN 408
Suitable for max. drill-bit diameter Imperial screws
Close