Close
Filters
Search

Washer

Article No. 040838
Galvanised steel washer, inch WSH-F.SCR3/8IN-(A2K)-10,0X20X2,5
€12.48 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Galvanised steel washer, inch (A2K).
Galvanised steel washer, inch (A2K).
Products specifications
Suitable for screw thread 3/8 inch
Internal diameter (d1) 10 mm
Outer diameter (d2) 20 mm
Thickness (h1) 2.5 mm
Material Steel
Surface Galvanised
Other standard WN 408
Suitable for max. drill-bit diameter Imperial screws

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread 3/8 inch
Internal diameter (d1) 10 mm
Outer diameter (d2) 20 mm
Thickness (h1) 2.5 mm
Material Steel
Surface Galvanised
Other standard WN 408
Suitable for max. drill-bit diameter Imperial screws
Close