Close
Filters
Search

Washer with large outside diameter

Article No. 04181237
DIN 9021 brass, bare WSH-DIN9021-BRS-D13,0X37X3,3
€1.37 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 9021 brass, bare
DIN 9021 brass, bare
Products specifications
Suitable for screw thread M12
Internal diameter (d1) 13 mm
Outer diameter (d2) 37 mm
Thickness (h1) 3 mm
Standards DIN 9021
Material Brass
Surface Bare
RoHS-compliant Yes
Version With large outside diameter

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M12
Internal diameter (d1) 13 mm
Outer diameter (d2) 37 mm
Thickness (h1) 3 mm
Standards DIN 9021
Material Brass
Surface Bare
RoHS-compliant Yes
Version With large outside diameter
Close