Close
Filters
Search

Washer with large outside diameter

Article No. 0418618
DIN 9021 brass, bare WSH-DIN9021-BRS-D6,4X18X1,6
€15.34 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 9021 brass, bare
DIN 9021 brass, bare
Products specifications
Suitable for screw thread M6
Internal diameter (d1) 6.4 mm
Outer diameter (d2) 18 mm
Thickness (h1) 1.6 mm
Standards DIN 9021
Material Brass
Surface Bare
RoHS-compliant Yes
Version With large outside diameter

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M6
Internal diameter (d1) 6.4 mm
Outer diameter (d2) 18 mm
Thickness (h1) 1.6 mm
Standards DIN 9021
Material Brass
Surface Bare
RoHS-compliant Yes
Version With large outside diameter
Close