Close
Filters
Search

Washer with large outside diameter

Article No. 042104
DIN 9021 polyamide WSH-DIN9021-PA-D4,3
€2.60 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 9021 polyamide
DIN 9021 polyamide
Products specifications
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 12 mm
Thickness (h1) 1 mm
Standards DIN 9021
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Version With large outside diameter

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 12 mm
Thickness (h1) 1 mm
Standards DIN 9021
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Version With large outside diameter
Close