Close
Filters
Search

Washer with large outside diameter

Article No. 042105
DIN 9021 polyamide WSH-DIN9021-PA-D5,3
€2.89 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 9021 polyamide
DIN 9021 polyamide
Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 15 mm
Thickness (h1) 1.2 mm
Standards DIN 9021
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Version With large outside diameter

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 15 mm
Thickness (h1) 1.2 mm
Standards DIN 9021
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Version With large outside diameter
Close