Close
Filters
Search

Washer with round hole, mainly for wood construction

Article No. 04099068
DIN 440 stainless steel A2 plain, shape R WSH-WO-DIN440-A2-R-D9,0
€12.98 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 440 stainless steel A2
DIN 440 stainless steel A2
Application area

For wood connectors

Products specifications
Suitable for screw thread M8
Internal diameter (d1) 9 mm
Outer diameter (d2) 28 mm
Thickness (h1) 3 mm
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Form R
DIN 440
Declaration of performance (EU-CPR) No
Products specifications
Suitable for screw thread M8
Internal diameter (d1) 9 mm
Outer diameter (d2) 28 mm
Thickness (h1) 3 mm
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Form R
DIN 440
Declaration of performance (EU-CPR) No
Close