Close
Filters
Search

Washer with round hole, mainly for wood construction

Article No. 045930
DIN 440 galvanised steel, shape R WSH-WO-DIN440-R-(A2K)-30,0X98X6
€243.88 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 440 galvanised steel, blue coated (A2K)
DIN 440 galvanised steel, blue coated (A2K)
Application area

For wood connectors

Products specifications
Suitable for screw thread M27
Internal diameter (d1) 30 mm
Outer diameter (d2) 98 mm
Thickness (h1) 6 mm
Material Steel
Vickers hardness, HV 100 HV
Surface Galvanised
RoHS-compliant Yes
Form R
DIN 440
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M27
Internal diameter (d1) 30 mm
Outer diameter (d2) 98 mm
Thickness (h1) 6 mm
Material Steel
Vickers hardness, HV 100 HV
Surface Galvanised
RoHS-compliant Yes
Form R
DIN 440
Declaration of performance (EU-CPR) No
Close