Close
Filters
Search

Washer with round hole, mainly for wood construction

Article No. 045995
DIN 440 galvanised steel, shape R WSH-WO-DIN440-R-(A2K)-9X28X3
€10.38 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 440 galvanised steel, blue coated (A2K)
DIN 440 galvanised steel, blue coated (A2K)
Application area

For wood connectors

Products specifications
Suitable for screw thread M8
Internal diameter (d1) 9 mm
Outer diameter (d2) 28 mm
Thickness (h1) 3 mm
Material Steel
Vickers hardness, HV 100 HV
Surface Galvanised
RoHS-compliant Yes
Form R
DIN 440
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M8
Internal diameter (d1) 9 mm
Outer diameter (d2) 28 mm
Thickness (h1) 3 mm
Material Steel
Vickers hardness, HV 100 HV
Surface Galvanised
RoHS-compliant Yes
Form R
DIN 440
Declaration of performance (EU-CPR) No
Close