Close
Filters
Search

Water pump pliers DIN ISO 8976

Article No. 07140277
Water pump pliers 7x adjustable plastic handle WTRPMPPLRS-12IN-PLAHND
€53.15 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Box joint, 7x adjustable

Handle: Plastic-coated

Prevents slippage

Teeth: Inductively hardened

  • Self-locking on pipes and nuts
  • Does not slip off the workpiece

Head: Painted black, ground

Material: Chrome-vanadium steel, hardened

Box joint, 7x adjustable

Handle: Plastic-coated

Prevents slippage

Teeth: Inductively hardened

  • Self-locking on pipes and nuts
  • Does not slip off the workpiece

Head: Painted black, ground

Material: Chrome-vanadium steel, hardened

Application area

Pipes, nuts, flat workpieces

Products specifications
Length in inches (L) 12 in
Length (l) 300 mm
Min./max. grip range 10-40 mm
Length of gripping jaws (E) 41 mm
Width of clamping jaw (B) 19 mm
Jaws thickness (C) 9.5 mm
Material Chrome-vanadium steel
ISO 8976

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length in inches (L) 12 in
Length (l) 300 mm
Min./max. grip range 10-40 mm
Length of gripping jaws (E) 41 mm
Width of clamping jaw (B) 19 mm
Jaws thickness (C) 9.5 mm
Material Chrome-vanadium steel
ISO 8976
Close