Close
Filters
Search

Water pump pliers DIN ISO 8976

Article No. 071502330
Water pump pliers, push button adjustment, plastic handle WTRPMPPLRS-COBRA-150MM
€31.84 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Self-clamping water pump pliers with push button adjustment
  • Slip-resistant, plastic-coated handle
  • Hardened chromium-vanadium steel
  • Inductively hardened, polished teeth
  • Pinch guard prevents crushing injuries
  • Box joint
  • Rapid and precise, one-handed fine adjustment directly on the workpiece
  • No unintentional adjustment
  • Self-clamping on pipes and nuts
  • No slippage on workpiece
Self-clamping water pump pliers with push button adjustment
  • Slip-resistant, plastic-coated handle
  • Hardened chromium-vanadium steel
  • Inductively hardened, polished teeth
  • Pinch guard prevents crushing injuries
  • Box joint
  • Rapid and precise, one-handed fine adjustment directly on the workpiece
  • No unintentional adjustment
  • Self-clamping on pipes and nuts
  • No slippage on workpiece
Application area

Pipes, nuts

Products specifications
Length in inches (L) 6 in
Length (l) 150 mm
Min./max. grip range 10-30 mm
Length of gripping jaws (E) 27 mm
Width of clamping jaw (B) 12 mm
Jaws thickness (C) 11.5 mm
Material Chrome-vanadium steel
ISO 8976

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length in inches (L) 6 in
Length (l) 150 mm
Min./max. grip range 10-30 mm
Length of gripping jaws (E) 27 mm
Width of clamping jaw (B) 12 mm
Jaws thickness (C) 11.5 mm
Material Chrome-vanadium steel
ISO 8976
Close