Close
Filters
Search

Water pump pliers DIN ISO 8976

Article No. 071502341
Water pump pliers, push button adjustment, plastic handle WTRPMPPLRS-COBRA-560MM
€145.62 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Self-clamping water pump pliers with push button adjustment
  • Slip-resistant, plastic-coated handle
  • Hardened chromium-vanadium steel
  • Inductively hardened, polished teeth
  • Pinch guard prevents crushing injuries
  • Box joint
  • Rapid and precise, one-handed fine adjustment directly on the workpiece
  • No unintentional adjustment
  • Self-clamping on pipes and nuts
  • No slippage on workpiece
Self-clamping water pump pliers with push button adjustment
  • Slip-resistant, plastic-coated handle
  • Hardened chromium-vanadium steel
  • Inductively hardened, polished teeth
  • Pinch guard prevents crushing injuries
  • Box joint
  • Rapid and precise, one-handed fine adjustment directly on the workpiece
  • No unintentional adjustment
  • Self-clamping on pipes and nuts
  • No slippage on workpiece
Application area

Pipes, nuts

Products specifications
Length in inches (L) 22 in
Length (l) 560 mm
Min./max. grip range 10-120 mm
Length of gripping jaws (E) 88 mm
Width of clamping jaw (B) 35 mm
Jaws thickness (C) 19 mm
Material Chrome-vanadium steel
ISO 8976

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length in inches (L) 22 in
Length (l) 560 mm
Min./max. grip range 10-120 mm
Length of gripping jaws (E) 88 mm
Width of clamping jaw (B) 35 mm
Jaws thickness (C) 19 mm
Material Chrome-vanadium steel
ISO 8976
Close