Close
Filters
Search

Water pump pliers DIN ISO 8976

Article No. 071401563
Water pump pliers pushbutton adjustment 2-C handle WTRPMPPLRS-250MM ZEBRA
€53.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Self-clamping water pump pliers with push button adjustment

Rapid and convenient fine adjustment at the push of a button, directly on the workpiece

Hardened precision teeth

High wear resistance and secure grip

Ergonomic and non-slip 2-component comfort handle with narrow collar profile

Comfortable working and optimum power transmission

Huge gripping capacity yet slim design

Self-clamping water pump pliers with push button adjustment

Rapid and convenient fine adjustment at the push of a button, directly on the workpiece

Hardened precision teeth

High wear resistance and secure grip

Ergonomic and non-slip 2-component comfort handle with narrow collar profile

Comfortable working and optimum power transmission

Huge gripping capacity yet slim design

Products specifications
Length in inches (L) 10 in
Length (l) 250 mm
Min./max. grip range 10-46 mm
ISO 8976

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length in inches (L) 10 in
Length (l) 250 mm
Min./max. grip range 10-46 mm
ISO 8976
Close