Close
Filters
Search

High Ankle Safety Boots Wave S3

Article No. 89984437
WAVE-HIGH-SAFETY-SHOE-37
€73.16 inc. VAT price per 1 PCS
+ -

Lightweight high-cut safety footwear in nubuck-effect leather with reflective details, fiberglass toe cap, anti-perforation non-metallic plate, and anti-slip dual-density PU outsole for reliable protection and comfort

•    High-cut safety footwear
•    Nubuck-effect leather upper
•    Black / blue colour
•    Suede inserts with reflective applications for improved visibility
•    Lightweight design — only 500g
•    Blue anti-smell mesh lining
•    Padded tongue for extra comfort
•    Fiberglass toe cap
•    Non-metallic anti-perforation plate
•    Anatomical removable insole with anti-shock heel
•    Breathable and antistatic insole
•    Anti-slip PU/PU dual-density outsole

Specifications:

•    Upper: Nubuck-effect leather
•    Lining: Anti-odour mesh
•    Toe Cap: Fiberglass
•    Plate: Non-metallic anti-perforation plate
•    Outsole: PU/PU dual density
•    Fit: 11 Mondo Point Fit

 

 

Lightweight high-cut safety footwear in nubuck-effect leather with reflective details, fiberglass toe cap, anti-perforation non-metallic plate, and anti-slip dual-density PU outsole for reliable protection and comfort

•    High-cut safety footwear
•    Nubuck-effect leather upper
•    Black / blue colour
•    Suede inserts with reflective applications for improved visibility
•    Lightweight design — only 500g
•    Blue anti-smell mesh lining
•    Padded tongue for extra comfort
•    Fiberglass toe cap
•    Non-metallic anti-perforation plate
•    Anatomical removable insole with anti-shock heel
•    Breathable and antistatic insole
•    Anti-slip PU/PU dual-density outsole

Specifications:

•    Upper: Nubuck-effect leather
•    Lining: Anti-odour mesh
•    Toe Cap: Fiberglass
•    Plate: Non-metallic anti-perforation plate
•    Outsole: PU/PU dual density
•    Fit: 11 Mondo Point Fit

 

 

Close