Close
Filters
Search

Low Ankle Safety Shoe Street S3

Article No. 89983740
WAVE-LOW-SAFETY-SHOE-40
€78.87 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Lightweight low-cut safety footwear with nubuck-effect leather, reflective details, fiberglass toe cap, anti-slip outsole, and breath-able anti-shock comfort for all-day protection

•    Low-cut safety footwear in nubuck-effect leather
•    Suede inserts with reflective applications for improved visibility
•    Padded fabric insert around the ankle area
•    Lightweight design — only 470g
•    Blue anti-smell mesh inner lining
•    Padded tongue for added comfort
•    Fiberglass toe cap
•    Non-metallic anti-perforation plate
•    Anatomical insole with anti-shock heel support
•    Removable, breathable, and antistatic insole
•    Anti-slip outsole in dual-density polyurethane

Specifications

•    Upper: Nubuck-effect leather
•    Lining: Anti-smell mesh
•    Toe Cap: Fiberglass
•    Plate: Non-metallic anti-perforation plate

 

Lightweight low-cut safety footwear with nubuck-effect leather, reflective details, fiberglass toe cap, anti-slip outsole, and breath-able anti-shock comfort for all-day protection

•    Low-cut safety footwear in nubuck-effect leather
•    Suede inserts with reflective applications for improved visibility
•    Padded fabric insert around the ankle area
•    Lightweight design — only 470g
•    Blue anti-smell mesh inner lining
•    Padded tongue for added comfort
•    Fiberglass toe cap
•    Non-metallic anti-perforation plate
•    Anatomical insole with anti-shock heel support
•    Removable, breathable, and antistatic insole
•    Anti-slip outsole in dual-density polyurethane

Specifications

•    Upper: Nubuck-effect leather
•    Lining: Anti-smell mesh
•    Toe Cap: Fiberglass
•    Plate: Non-metallic anti-perforation plate

 

Close