Close
Filters
Search

WDM 9-24 laser distance meter

Article No. 5709300517
Laser distance meter WDM 9-24 LASRDISTM-(WDM9-24)
€761.10 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Highly precise, high-end laser rangefinder with colour display, touchscreen, measurement in image, Bluetooth, digital viewfinder for measurements outdoors. USB-C port for charging the rechargeable battery and downloading the measurements.

Highly precise measurements even in direct sunlight

  • The built-in colour camera allows digital target tracking
  • Target can be easily enlarged with 4x zoom

Intuitive operation and easy to read from any position

  • Graphical menu navigation on the colour display with touchscreen makes using the range finder simple
  • The built-in gyroscope allows the screen to rotate in every direction
  • Additional measuring button on the side

Easy data transfer

  • Direct transfer to Word and Excel via Bluetooth v5.0 using a smartphone, tablet or PC, avoiding the need to input the data manually using a keyboard and the risk of transmission errors
  • Compatible with the Würth-WDM app

Robust, compact and practical device

  • The extended 50 mm end piece allows measurement from recesses or corners
  • The ability to attach the device to 1/4 inch tripods enables indirect measurements at long distances

Broad range of measurement options

  • The 360° inclinometer enables additional indirect measuring options (height measurement, roof length and pitch measurement) and enables the use of a digital spirit level
  • One-time distance measurement, continuous measurement, min./max. measurement, area, volume, solid angle, triangular area, indirect horizontal distance, measurement in image, inclination, Pythagoras, delimiting function, timer, addition, subtraction, painter function (area with partial measurements), memory, personal favourites, photo function, gesture control, 3D-ready

Scope of delivery

  • Textile protective case
  • Quick-start guide
  • USB-C charging cable for PC or laptop
Highly precise, high-end laser rangefinder with colour display, touchscreen, measurement in image, Bluetooth, digital viewfinder for measurements outdoors. USB-C port for charging the rechargeable battery and downloading the measurements.

Highly precise measurements even in direct sunlight

  • The built-in colour camera allows digital target tracking
  • Target can be easily enlarged with 4x zoom

Intuitive operation and easy to read from any position

  • Graphical menu navigation on the colour display with touchscreen makes using the range finder simple
  • The built-in gyroscope allows the screen to rotate in every direction
  • Additional measuring button on the side

Easy data transfer

  • Direct transfer to Word and Excel via Bluetooth v5.0 using a smartphone, tablet or PC, avoiding the need to input the data manually using a keyboard and the risk of transmission errors
  • Compatible with the Würth-WDM app

Robust, compact and practical device

  • The extended 50 mm end piece allows measurement from recesses or corners
  • The ability to attach the device to 1/4 inch tripods enables indirect measurements at long distances

Broad range of measurement options

  • The 360° inclinometer enables additional indirect measuring options (height measurement, roof length and pitch measurement) and enables the use of a digital spirit level
  • One-time distance measurement, continuous measurement, min./max. measurement, area, volume, solid angle, triangular area, indirect horizontal distance, measurement in image, inclination, Pythagoras, delimiting function, timer, addition, subtraction, painter function (area with partial measurements), memory, personal favourites, photo function, gesture control, 3D-ready

Scope of delivery

  • Textile protective case
  • Quick-start guide
  • USB-C charging cable for PC or laptop
Products specifications
Max. length measuring range 250 m
Number of rechargeable batteries/batteries 1 PCS
Type of rechargeable battery/battery Lithium polymer
Length 154 mm
Width 68 mm
Height 26 mm
Min./max. temperature conditions 10 to 50 °C
IP protection class IP 65
Error of measurement for length (+/-) +/- 1 mm
Laser category 2
Products specifications
Max. length measuring range 250 m
Number of rechargeable batteries/batteries 1 PCS
Type of rechargeable battery/battery Lithium polymer
Length 154 mm
Width 68 mm
Height 26 mm
Min./max. temperature conditions 10 to 50 °C
IP protection class IP 65
Error of measurement for length (+/-) +/- 1 mm
Laser category 2
Close