Close
Filters
Search

Weld nut, high profile

Article No. 03856
W-0385 steel plain NUT-WELD-A-M6
€0.32 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Bare steel

Max. carbon content of 0.25%

Bare steel

Max. carbon content of 0.25%

Products specifications
Thread type x nominal diameter (D) M6
Outer diameter (d1) 7.7 mm
Height (h1) 8.5 mm
Width (b1) 14 mm
Length (l1) 22 mm
Thickness (t) 1.45 mm
Material Steel
Surface Bare
Number of weld projections 2 PCS
Thread type Metric thread
Pitch 1 mm
Nominal diameter 6 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M6
Outer diameter (d1) 7.7 mm
Height (h1) 8.5 mm
Width (b1) 14 mm
Length (l1) 22 mm
Thickness (t) 1.45 mm
Material Steel
Surface Bare
Number of weld projections 2 PCS
Thread type Metric thread
Pitch 1 mm
Nominal diameter 6 mm
Close