Nuts
>
Weld-on nuts
>
Weld nut
Weld nut
W-0385 steel plain
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Thread type
Metric thread (1)
Number of weld projections
2 PCS (1)
Thread type x nominal diameter _D_
M6 (1)
Surface
Bare (1)
Nominal diameter
6 mm (1)
Pitch
1 mm (1)
Thickness _t_
1.45 mm (1)
Material
Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
100 (1)
500 (1)
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
Rucksack
Sledgehammer
Maintenance set
Nozzle
Segment knife
Flat chisel Plus 22
Popular tags
construction
offer
set
triple
vacuum
Weld nut
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
03856
Weld nut, high profile
W-0385 steel plain NUT-WELD-A-M6
€0.32 inc. VAT