Close
Filters
Search

Welding glove W-120

Article No. 5350050210
Welding glove W-120 WELDGLOV-(W-120)-SPLITCOWLEATHER-SZ10
€10.21 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Split leather standard glove with porous surface
Notice

Gloves should not be used at oily and greasy work stations.

Products specifications
Size 10
Length 35 cm
Material Split cowhide leather
Interior finish Without lining
Standards EN 388, EN 420, EN 12477A
Category II
Close