Close
Filters
Search

WELDING SAFETY BOOTS S1P

Article No. 899803138
BLACK-WELDING-BOOTS-S1P-SIZE-38
€55.00 inc. VAT price per 1 PCS
AVAILABLE
+ -

Protective high shoe in printed cowhide S1P SRC

 

 Features :

 

•    Completely metal-free

•    Breathable mesh lining

•    Anatomical, removable, antistatic, antibacterial insole

•    Metatarsal protection for welding work

•    Fiber-glass toe-cap

•    Anti-perforation textile midsole

•    Dual density polyurethane outsole

•    Quick velcro closure on both sides with asymmetrical design + inside elastic band, adjustable with velcro, on the instep

•    Color: Black

•    Sizes : 38 to 47

Protective high shoe in printed cowhide S1P SRC

 

 Features :

 

•    Completely metal-free

•    Breathable mesh lining

•    Anatomical, removable, antistatic, antibacterial insole

•    Metatarsal protection for welding work

•    Fiber-glass toe-cap

•    Anti-perforation textile midsole

•    Dual density polyurethane outsole

•    Quick velcro closure on both sides with asymmetrical design + inside elastic band, adjustable with velcro, on the instep

•    Color: Black

•    Sizes : 38 to 47

Products specifications
Size 38
Products specifications
Size 38
Close