Close
Filters
Search

Window installation tool set

Article No. 071567120
Mounting clamp for window WNDWCLMP-ASSEMBLY-120MM
€70.53 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For the fast and simple assembly of windows and doors
  • Rotating the handle pushes the two metal plates against one another, allowing very precise adjustment and bracing of the windows during installation.
  • The smooth surface of the metal plates means the window can still be aligned after bracing.
  • Handle made from 2-component plastic
  • Flexible shank between handle and metal plates
  • Can be used even in tight spaces
For the fast and simple assembly of windows and doors
  • Rotating the handle pushes the two metal plates against one another, allowing very precise adjustment and bracing of the windows during installation.
  • The smooth surface of the metal plates means the window can still be aligned after bracing.
  • Handle made from 2-component plastic
  • Flexible shank between handle and metal plates
  • Can be used even in tight spaces
Products specifications
Min./max. spreading height 10-21 mm
Length 360 mm
Spreading range 21 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. spreading height 10-21 mm
Length 360 mm
Spreading range 21 mm
Close