Close
Filters
Search

Wing bolt, round wings

Article No. 02371060
DIN 316 malleable cast iron galvanised SCR-WING-DIN316-TPG-(A2K)-M10X60
€1.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 316, malleable iron, galvanised, blue passivated (A2K)
DIN 316, malleable iron, galvanised, blue passivated (A2K)
Products specifications
Thread type x nominal diameter (d1) M10
Outer diameter (d2) 17 mm
Length (l1) 60 mm
Wing height (h1) 23 mm
Width of wing on nut (e2) 48 mm
Head height 25 mm
Standards DIN 316
Material Malleable cast iron
Surface Galvanised
RoHS-compliant Yes
Head type With wing
Drive type With hand
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Version Pressed
Product class C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M10
Outer diameter (d2) 17 mm
Length (l1) 60 mm
Wing height (h1) 23 mm
Width of wing on nut (e2) 48 mm
Head height 25 mm
Standards DIN 316
Material Malleable cast iron
Surface Galvanised
RoHS-compliant Yes
Head type With wing
Drive type With hand
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Version Pressed
Product class C
Close