Bolts metric/inch
>
Wing screws
Wing screws
Wing screw, German type
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Thread format
Standard metric thread (6)
Head height
17 mm (3)
25 mm (2)
20 mm (1)
Head type
With wing (6)
Drive type
With hand (6)
Thread type
Metric thread (6)
Standards
DIN 316 (6)
Surface
Galvanised (6)
RoHS_compliant
Yes (6)
Product class
C (6)
Version
Pressed (6)
Pitch
1 mm (3)
1.5 mm (2)
1.25 mm (1)
Material
Malleable cast iron (6)
Availability
Exclude Out of Stock
Packaging Unit
1 (6)
50 (6)
100 (3)
20 (1)
200 (1)
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
Cleaner Type 20
Threaded rod
Threaded rod
Ring nut
Thread lock MIDI
Thread lock MIDI
Popular tags
construction
offer
set
triple
vacuum
Wing screws
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
0237630
Wing bolt, round wings
DIN 316 malleable cast iron galvanised SCR-WING-DIN316-TPG-(A2K)-M6X30
€0.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0237616
Wing bolt, round wings
DIN 316 malleable cast iron galvanised SCR-WING-DIN316-TPG-(A2K)-M6X16
€0.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0237650
Wing bolt, round wings
DIN 316 malleable cast iron galvanised SCR-WING-DIN316-TPG-(A2K)-M6X50
€0.87 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0237830
Wing bolt, round wings
DIN 316 malleable cast iron galvanised SCR-WING-DIN316-TPG-(A2K)-M8X30
€0.85 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
02371050
Wing bolt, round wings
DIN 316 malleable cast iron galvanised SCR-WING-DIN316-TPG-(A2K)-M10X50
€1.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
02371060
Wing bolt, round wings
DIN 316 malleable cast iron galvanised SCR-WING-DIN316-TPG-(A2K)-M10X60
€1.50 inc. VAT