Close
Search

Wing nut, edged wing shape (American type)

Article No. 034216
DIN 314 similar steel galvanised NUT-WING-SIDIN314-US-(A2K)-M16
€1.77 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Galvanized steel, blue passivated (A2K)
Galvanized steel, blue passivated (A2K)
Products specifications
Thread type x nominal diameter (D) M16
Wing height (h1) 31 mm
Width of wing on nut (e1) 63 mm
Material Steel
Surface Galvanised
Form American type
Thread type Metric thread
Outer diameter (d1) 26 mm
Wing thickness (g) 6.5 mm
Close