Close
Filters
Search

Wing nut, edged wing shape (American type)

Article No. 03424
DIN 314 similar steel galvanised NUT-WING-SIDIN314-US-(A2K)-M4
€8.26 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Galvanized steel, blue passivated (A2K)
Galvanized steel, blue passivated (A2K)
Products specifications
Thread type x nominal diameter (D) M4
Wing height (h1) 10 mm
Width of wing on nut (e1) 21 mm
Material Steel
Surface Galvanised
Form American type
Thread type Metric thread
Outer diameter (d1) 9 mm
Wing thickness (g) 2 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M4
Wing height (h1) 10 mm
Width of wing on nut (e1) 21 mm
Material Steel
Surface Galvanised
Form American type
Thread type Metric thread
Outer diameter (d1) 9 mm
Wing thickness (g) 2 mm
Close