Close
Filters
Search

Wing nut, edged wing shape (American type)

Article No. 034403
DIN 314 similar stainless steel A2 plain NUT-WING-SIDIN314-US-A2-M3
€18.53 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 314, plain A2 stainless steel
DIN 314, plain A2 stainless steel
Products specifications
Thread type x nominal diameter (D) M3
Wing height (h1) 9 mm
Width of wing on nut (e1) 15 mm
Material Stainless steel A2
Surface Bare
Form American type
Thread type Metric thread
Outer diameter (d1) 6.5 mm
Wing thickness (g) 1 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M3
Wing height (h1) 9 mm
Width of wing on nut (e1) 15 mm
Material Stainless steel A2
Surface Bare
Form American type
Thread type Metric thread
Outer diameter (d1) 6.5 mm
Wing thickness (g) 1 mm
Close