Close
Filters
Search

Wing nut, edged wing shape (American type)

Article No. 034404
DIN 314 similar stainless steel A2 plain NUT-WING-SIDIN314-US-A2-M4
€18.50 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 314, plain A2 stainless steel
DIN 314, plain A2 stainless steel
Products specifications
Thread type x nominal diameter (D) M4
Wing height (h1) 8.5 mm
Width of wing on nut (e1) 18 mm
Material Stainless steel A2
Surface Bare
Form American type
Thread type Metric thread
Outer diameter (d1) 8 mm
Wing thickness (g) 1.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M4
Wing height (h1) 8.5 mm
Width of wing on nut (e1) 18 mm
Material Stainless steel A2
Surface Bare
Form American type
Thread type Metric thread
Outer diameter (d1) 8 mm
Wing thickness (g) 1.5 mm
Close