Close
Search

Wing nut, edged wing shape (American type)

Article No. 03423
DIN 314 similar steel galvanised NUT-WING-SIDIN314-US-(A2K)-M3
€8.26 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Galvanized steel, blue passivated (A2K)
Galvanized steel, blue passivated (A2K)
Products specifications
Thread type x nominal diameter (D) M3
Wing height (h1) 9 mm
Width of wing on nut (e1) 17 mm
Material Steel
Surface Galvanised
Form American type
Thread type Metric thread
Outer diameter (d1) 7 mm
Wing thickness (g) 2 mm
Close