Close
Filters
Search

Wire cable barrel terminal

Article No. M831644
Wire cable barrel term stain steel A4 fork welded FRK-BARLTRML-WELDED-A4-D4
€3.42 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
According to WN 5176 022, stainless steel A4, with fork, welded
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.

Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

According to WN 5176 022, stainless steel A4, with fork, welded
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.

Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Products specifications
Diameter of hole (d1) 4.3 mm
Outer diameter (d2) 7.5 mm
Bolt diameter (d3) 8 mm
Length (l1) 77 mm
Female-thread length (l2) 40 mm
Fork width (inner) (l3) 11 mm
Fork width (outer) (l2) 17 mm
Fork height (h1) 11 mm
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Products specifications
Diameter of hole (d1) 4.3 mm
Outer diameter (d2) 7.5 mm
Bolt diameter (d3) 8 mm
Length (l1) 77 mm
Female-thread length (l2) 40 mm
Fork width (inner) (l3) 11 mm
Fork width (outer) (l2) 17 mm
Fork height (h1) 11 mm
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Close