Close
Filters
Search

Wire end ferrule with plastic sleeve

Article No. 0557300103
Wire end ferrule with plastic sleeve, DIN 46228 WENDFRE-DIN46228-CU-(J2N)-RED-1,0X10,0
€2.36 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 46228 Part 4
DIN 46228 Part 4
Products specifications
Wire cross section 1.0 mm²
Colour Red
Length (L1) 16 mm
Sleeve length (l2) 10 mm
Sleeve inside diameter (d1) 1.4 mm
Sleeve-wall thickness (s1) 0.15 mm
Internal diameter of insertion funnel (d2) 3 mm
Wall thickness of insertion funnel (s2) 0.25 mm
Max. temperature resistance 110 °C
Material Copper
Surface Tin-plated
Halogen-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Wire cross section 1.0 mm²
Colour Red
Length (L1) 16 mm
Sleeve length (l2) 10 mm
Sleeve inside diameter (d1) 1.4 mm
Sleeve-wall thickness (s1) 0.15 mm
Internal diameter of insertion funnel (d2) 3 mm
Wall thickness of insertion funnel (s2) 0.25 mm
Max. temperature resistance 110 °C
Material Copper
Surface Tin-plated
Halogen-free Yes
Close