Electrical cable connections
>
Wire end ferrule
>
Wire end ferrule, insulated
>
Wire end ferrule w. pl. sl. DIN 46228
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Sleeve inside diameter _d1_
1.4 mm (4)
2.8 mm (3)
1.2 mm (2)
1.7 mm (2)
2.2 mm (2)
3.5 mm (2)
4.5 mm (2)
1 mm (1)
5.8 mm (1)
3 More
Internal diameter of insertion funnel _d2_
3 mm (4)
4.8 mm (3)
2.8 mm (2)
3.5 mm (2)
4.2 mm (2)
6.3 mm (2)
7.6 mm (2)
2.6 mm (1)
8.8 mm (1)
3 More
Max_ temperature resistance
110 °C (19)
Surface
Tin plated (10)
Tin-plated (9)
Colour
Red (6)
Grey (5)
Blue (3)
Black (2)
Yellow (2)
White (1)
Wall thickness of insertion funnel _s2_
0.25 mm (11)
0.40 mm (6)
0.30 mm (2)
Sleeve length _l2_
12 mm (6)
8 mm (5)
10 mm (4)
18 mm (3)
6 mm (1)
Halogen_free
Yes (19)
Wire cross section
1.0 mm² (4)
4 mm² (3)
0.75 mm² (2)
1.5 mm² (2)
10.0 mm² (2)
2.5 mm² (2)
6.0 mm² (2)
0.5 mm² (1)
16.0 mm² (1)
3 More
Length _L1_
14 mm (5)
16 mm (3)
18 mm (2)
20 mm (2)
26 mm (2)
12 mm (1)
17 mm (1)
22 mm (1)
24 mm (1)
28 mm (1)
4 More
Sleeve_wall thickness _s1_
0.15 mm (11)
0.20 mm (8)
Material
Electrolytic copper (10)
Copper (9)
Availability
Exclude Out of Stock
Packaging Unit
1 (18)
500 (16)
100 (12)
1000 (12)
2000 (1)
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
DUO wire end ferrule with plastic sleeve
HINGE
High Ankle s3 src esd Protective shoe in Nubuck leather
Pipe cable lug with inspection hole
Pipe cable lug with inspection hole
System assortment 2.4.1, hexagon socket wrench 1/2 inch
Popular tags
construction
offer
set
triple
vacuum
Wire end ferrule w. pl. sl. DIN 46228
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
0557300052
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-WHITE-0,5X8,0
€2.36 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300102
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFRE-DIN46228-CU-(J2N)-RED-1,0X8,0
€1.65 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300151
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-BLACK-1,5X8,0
€2.29 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300152
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-BLACK-1,5X10,0
€3.54 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300251
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-BLUE-2,5X8,0
€3.66 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300252
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-BLUE-2,5X12,0
€4.37 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300401
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-GREY-4,0X10,0
€5.10 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300403
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-GREY-4,0X18,0
€7.08 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300601
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-YEL-6,0X12,0
€5.90 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300752
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-GREY-0,75X8,0
€2.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300101
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFRE-DIN46228-CU-(J2N)-RED-1,0X6,0
€2.36 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300103
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFRE-DIN46228-CU-(J2N)-RED-1,0X10,0
€2.36 inc. VAT
price per 100 PCS
1
2
Next