Close
Filters
Search

Wire end ferrule with plastic sleeve

Article No. 0557300161
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-BLUE-16,0X12,0
€11.56 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 46228 Part 4
DIN 46228 Part 4
Products specifications
Wire cross section 16.0 mm²
Colour Blue
Length (L1) 24 mm
Sleeve length (l2) 12 mm
Sleeve inside diameter (d1) 5.8 mm
Sleeve-wall thickness (s1) 0.20 mm
Internal diameter of insertion funnel (d2) 8.8 mm
Wall thickness of insertion funnel (s2) 0.40 mm
Max. temperature resistance 110 °C
Material Copper
Surface Tin-plated
Halogen-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Wire cross section 16.0 mm²
Colour Blue
Length (L1) 24 mm
Sleeve length (l2) 12 mm
Sleeve inside diameter (d1) 5.8 mm
Sleeve-wall thickness (s1) 0.20 mm
Internal diameter of insertion funnel (d2) 8.8 mm
Wall thickness of insertion funnel (s2) 0.40 mm
Max. temperature resistance 110 °C
Material Copper
Surface Tin-plated
Halogen-free Yes
Close