Close
Filters
Search

Wire end ferrule with plastic sleeve

Article No. 0557300602
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-YEL-6,0X18,0
€10.92 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 46228 Part 4
DIN 46228 Part 4
Products specifications
Wire cross section 6.0 mm²
Colour Yellow
Length (L1) 26 mm
Sleeve length (l2) 18 mm
Sleeve inside diameter (d1) 3.5 mm
Sleeve-wall thickness (s1) 0.20 mm
Internal diameter of insertion funnel (d2) 6.3 mm
Wall thickness of insertion funnel (s2) 0.30 mm
Max. temperature resistance 110 °C
Material Copper
Surface Tin-plated
Halogen-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Wire cross section 6.0 mm²
Colour Yellow
Length (L1) 26 mm
Sleeve length (l2) 18 mm
Sleeve inside diameter (d1) 3.5 mm
Sleeve-wall thickness (s1) 0.20 mm
Internal diameter of insertion funnel (d2) 6.3 mm
Wall thickness of insertion funnel (s2) 0.30 mm
Max. temperature resistance 110 °C
Material Copper
Surface Tin-plated
Halogen-free Yes
Close