Close
Filters
Search

Wire end ferrule with plastic sleeve

Article No. 0557300403
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-GREY-4,0X18,0
€7.08 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 46228 Part 4
DIN 46228 Part 4
Products specifications
Wire cross section 4 mm²
Colour Grey
Length (L1) 26 mm
Sleeve length (l2) 18 mm
Sleeve inside diameter (d1) 2.8 mm
Sleeve-wall thickness (s1) 0.20 mm
Internal diameter of insertion funnel (d2) 4.8 mm
Wall thickness of insertion funnel (s2) 0.40 mm
Max. temperature resistance 110 °C
Material Electrolytic copper
Surface Tin plated
Halogen-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Wire cross section 4 mm²
Colour Grey
Length (L1) 26 mm
Sleeve length (l2) 18 mm
Sleeve inside diameter (d1) 2.8 mm
Sleeve-wall thickness (s1) 0.20 mm
Internal diameter of insertion funnel (d2) 4.8 mm
Wall thickness of insertion funnel (s2) 0.40 mm
Max. temperature resistance 110 °C
Material Electrolytic copper
Surface Tin plated
Halogen-free Yes
Related Product
Close