Close
Filters
Search

Wire nail

Article No. 047853180
DIN 1151 steel plain NL-DIN1151-5KG-3,1X80
€26.81 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 1151, bare steel
Products specifications
Nominal diameter (d1) 3.1 mm
Length (l1) 80 mm
Material Steel
Surface Bare
Weight of content 5 kg
DIN 1151
RoHS-compliant Yes
Close