Close
Filters
Search

Wire rope clamp

Article No. 0520516
DIN 741 steel galvanised ROPCMP-DIN741-(A2K)-D5/16-8,0
€0.35 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 741, galvanised steel, blue passivated (A2K)
DIN 741, galvanised steel, blue passivated (A2K)
Instructions

Mount wire rope clamps close to thimble, in the case of rounded thimbles at a distance of at least twice the thimble . Attach so that there is at least one rope width of space between one another. The clamping bars must always be placed on the end of the rope that is not under stress.

Products specifications
Thread type x nominal diameter (d1) M6
Height (h1) 34 mm
Width (b1) 30 mm
Material Steel
Surface Galvanised
Suitable for rope diameter 8.5 mm
DIN 741
Product weight (per item) 29.285 g
Internal diameter (d3) 8 mm
Nominal diameter (d) 6 mm
Thread type Metric thread

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M6
Height (h1) 34 mm
Width (b1) 30 mm
Material Steel
Surface Galvanised
Suitable for rope diameter 8.5 mm
DIN 741
Product weight (per item) 29.285 g
Internal diameter (d3) 8 mm
Nominal diameter (d) 6 mm
Thread type Metric thread
Close