Fasteners, other
>
Cable clamps
Cable clamps
DIN 741 steel galvanised
Safety cable clamp
Wire Rope Clamp Stainless Steel A4
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€4.00 inc. VAT
Max_ load force
15.4 N (1)
2.3 N (1)
4.7 N (1)
Grip width
10 mm (1)
12 mm (1)
14 mm (1)
16 mm (1)
19 mm (1)
7 mm (1)
8 mm (1)
1 More
Thread type
Metric thread (9)
Suitable for max_ rope diameter
14 mm (1)
5 mm (1)
8 mm (1)
Max_ rope diameter _inches_
1/4 in (1)
1/8 in (1)
3/16 in (1)
3/32 in (1)
3/8 in (1)
5/16 in (1)
5/32 in (1)
1 More
Surface
Bare (7)
Yellow galvanised (3)
Galvanised (2)
DIN
Similar to 741 (7)
741 (2)
Nominal diameter
12 mm (1)
5 mm (1)
8 mm (1)
Height of the nut _h4_
12.5 mm (1)
5 mm (1)
8 mm (1)
Tightening torque
1.2 Nm (1)
33 Nm (1)
6 Nm (1)
Suitable for rope diameter
10 mm (2)
2 mm (1)
3 mm (1)
4 mm (1)
5 mm (1)
6 mm (1)
8 mm (1)
8.5 mm (1)
2 More
Bolt spacing _l3_
10 mm (1)
12 mm (1)
14 mm (1)
16 mm (1)
19 mm (1)
7 mm (1)
8 mm (1)
1 More
Internal diameter _d3_
10 mm (2)
8 mm (2)
2 mm (1)
3 mm (1)
4 mm (1)
5 mm (1)
6 mm (1)
1 More
Number of terminals
4 PCS (2)
3 PCS (1)
Nominal diameter _d_
6 mm (2)
8 mm (2)
10 mm (1)
12 mm (1)
3 mm (1)
4 mm (1)
5 mm (1)
1 More
Suitable for max_ rope diameter _imperial_
1/2 in (1)
3/16 in (1)
5/16 in (1)
Thread length _metric thread_ _b_
13 mm (1)
20 mm (1)
30 mm (1)
Material
Stainless steel A4 (7)
Steel (5)
Other standard
WN 5176-016 (7)
Product weight _per item_
29.285 g (1)
62.768 g (1)
Packaging Unit
1 (12)
50 (5)
25 (3)
10 (2)
100 (1)
20 (1)
200 (1)
5 (1)
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
Cable clamps
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
052038
Wire rope clamp
DIN 741 steel galvanised ROPCMP-DIN741-(A2K)-D3/8-10,0
€0.85 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0520516
Wire rope clamp
DIN 741 steel galvanised ROPCMP-DIN741-(A2K)-D5/16-8,0
€0.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
052005
Cable clamp
ISO 13411 similar steel yellow galvanised SROPCMP-SIISO13411/5-(A2C/A2K)-D5,0
€0.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
052008
Cable clamp
ISO 13411 similar steel yellow galvanised SROPCMP-SIISO13411/5-(A2C/A2K)-D8,0
€1.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0520013
Cable clamp
ISO 13411 similar steel yellow galvanised SROPCMP-SIISO13411/5-(A2C/A2K)-D14,0
€3.88 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M8248410
Wire rope clamp A4
WN 5176 016 A4 stainless steel ROPCMP-A4-D10
€4.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M824842
Wire rope clamp
WN 5176 016 A4 stainless steel ROPCMP-A4-D2
€0.85 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M824843
Wire rope clamp
WN 5176 016 A4 stainless steel ROPCMP-A4-D3
€0.97 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M824844
Wire rope clamp
WN 5176 016 A4 stainless steel ROPCMP-A4-D4
€0.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M824845
Wire rope clamp
WN 5176 016 A4 stainless steel ROPCMP-A4-D5
€1.36 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M824846
Wire rope clamp
WN 5176 016 A4 stainless steel ROPCMP-A4-D6
€1.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M824848
Wire rope clamp
WN 5176 016 A4 stainless steel ROPCMP-A4-D8
€1.77 inc. VAT