Individual fastening: Uncracked concrete, masonry of solid and perforated bricks.
Advantages
• Styrene-free and thus especially suitable for anchoring in perforated brick masonry.
• Cartridges can be used up to the expiration of the best before the date by replacing the static mixer or by being closed again with sealing cap.
Features
• Uncracked concrete: European Technical Approval ETA-12/0569.
• Masonry (solid and perforated brick): European Technical Approval ETA-13/0037.
• 2-component reaction resin mortar, polyester styrene-free.
• The temperature of the anchoring base during processing and hardening: –5°C to +35°C.
• Ambient temperature after full hardening–40°C to +40°C.
• Transport and storage temperature (cartridge): +5°C to +25°C.
• Shelf life (store in a cool, dry and dark place): Coaxial cartridge (150 ml, 330 ml): 18 months Tubular-fi lm cartridge (300 ml): 9 months.