Close
Filters
Search

Chipping hammer MH 5-XES

Article No. 07025631
Chipping hammer, MH 5-XES CHPNGHAM-EL-(MH5-XES) MASTER
€730.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With active damping system for reducing vibrations during operation. With SDS-max mounting shank.

Powerful yet silent

The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.

Extremely fast work progress

Chisel function with 8-joule impact power

Low-fatigue work

The 18 lockable chisel settings allow adjustment to any working angle.

High level of safety and flexibility

The large, rubberised additional handle is easy to adjust and offers the user the best grip.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

With active damping system for reducing vibrations during operation. With SDS-max mounting shank.

Powerful yet silent

The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.

Extremely fast work progress

Chisel function with 8-joule impact power

Low-fatigue work

The 18 lockable chisel settings allow adjustment to any working angle.

High level of safety and flexibility

The large, rubberised additional handle is easy to adjust and offers the user the best grip.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1300 W
Power output 615 W
Min./max. impact rate 1430-2840 U/min(rpm)
Tool holding device Suitable for SDS-max
Impact energy 8 J
Adjustable chisel position 18-fold
Weight of machine 6.2 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1300 W
Power output 615 W
Min./max. impact rate 1430-2840 U/min(rpm)
Tool holding device Suitable for SDS-max
Impact energy 8 J
Adjustable chisel position 18-fold
Weight of machine 6.2 kg
Cable length 4 m
Related Product
Close