Close
Filters
Search

WIT-PM 200

Article No. 5918242300
Injection mortar Basic WIT-PM 200 ANC-MORT-(WIT-PM200)-CART-300ML
€15.10 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Individual attachment in non-cracked concrete and solid and perforated brick masonry

Individual fastening of non-cracked concrete:

Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1

Individual attachment in masonry (system with perforated sleeve SH):

Anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1, perforated sleeve SH

Two-part reactive resin mortar, styrene-free polyester

Proof of Performance

European Technical Assessment ETA-12/0569: Individual attachment + non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1)

European Technical Approval ETA-13/0037: Individual attachment + masonry (anchor rod W-VI-A, standard threaded rod 3.1, perforated sleeve SH, aerated concrete only without perforated sleeve)

Individual attachment in non-cracked concrete and solid and perforated brick masonry

Individual fastening of non-cracked concrete:

Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1

Individual attachment in masonry (system with perforated sleeve SH):

Anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1, perforated sleeve SH

Two-part reactive resin mortar, styrene-free polyester

Proof of Performance

European Technical Assessment ETA-12/0569: Individual attachment + non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1)

European Technical Approval ETA-13/0037: Individual attachment + masonry (anchor rod W-VI-A, standard threaded rod 3.1, perforated sleeve SH, aerated concrete only without perforated sleeve)

Application area
  • Anchoring in non-cracked concrete, solid and perforated masonry, aerated concrete

  • Suitable for attaching wooden structures, metal structures, metal profiles, brackets, grilles, sanitary ware, pipes, cable conduits, etc.
Products specifications
Contents 300 ml
Suitable application gun Battery-powered application gun 330ml<br>Application gun HandyMax<br>Application gun MULTI<br>Application gun WIT 330ml<br>Silicone application gun 310ml
Min./max. processing temperature /conditions -5 to 35 °C / temperature in the anchorage ground during processing and hardening
Min./max. ambient temperature / Conditions -40 to 80 °C / after completely curing process
Temperature resistance, long-term temperatures max. 50 °C
Temperature resistance, short-term temperatures max. 80 °C
Shelf life from production/conditions 12 Month / cool and dry storage area, 5°C to 25°C
Approval ETA-12/0569<br>ETA-13/0037
Chemical basis Polyester, styrene free
Colour Grey
Products specifications
Contents 300 ml
Suitable application gun Battery-powered application gun 330ml<br>Application gun HandyMax<br>Application gun MULTI<br>Application gun WIT 330ml<br>Silicone application gun 310ml
Min./max. processing temperature /conditions -5 to 35 °C / temperature in the anchorage ground during processing and hardening
Min./max. ambient temperature / Conditions -40 to 80 °C / after completely curing process
Temperature resistance, long-term temperatures max. 50 °C
Temperature resistance, short-term temperatures max. 80 °C
Shelf life from production/conditions 12 Month / cool and dry storage area, 5°C to 25°C
Approval ETA-12/0569<br>ETA-13/0037
Chemical basis Polyester, styrene free
Colour Grey
Related Product
Close