Close
Filters
Search

Workshop cleaner BMF

Article No. 08931182
Workshop cleaner BMF WRKSHPCLNR-BMF-5LTR
€37.76 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Environmentally friendly cleaning agent for workshops, machinery and vehicles
  • No phosphates, solvents and corrosive substances
  • Extremely biodegradable
  • Can be used mechanically, manually or in high-pressure units
  • Powerful at dissolving grease but is still mild and gentle on materials
  • Does not attack paints, rubber or plastics
  • Fast-separating in waste water in accordance with German Ecological Standard Test B 5105
  • pH value: 9.4
  • Silicone-free
  • AOX-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Environmentally friendly cleaning agent for workshops, machinery and vehicles
  • No phosphates, solvents and corrosive substances
  • Extremely biodegradable
  • Can be used mechanically, manually or in high-pressure units
  • Powerful at dissolving grease but is still mild and gentle on materials
  • Does not attack paints, rubber or plastics
  • Fast-separating in waste water in accordance with German Ecological Standard Test B 5105
  • pH value: 9.4
  • Silicone-free
  • AOX-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Instructions
  • BMF cleaner in high-pressure cleaner: Concentration 3-5%.

  • BMF cleaner in floor cleaning machines: Concentration 3–10%.
Products specifications
Contents 5 l
Chemical basis Alkaline tenside
Smell/fragrance Fruity
Colour Luminous yellow
pH-neutral No
pH value 9.4
Density 1.04 g/cm³
Shelf life from production 24 Month
Density conditions at 20°C
AOX-free Yes
Silicone-free Yes
Bio-degradable Yes
Container Canister
Weight of content 5.2 kg

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 5 l
Chemical basis Alkaline tenside
Smell/fragrance Fruity
Colour Luminous yellow
pH-neutral No
pH value 9.4
Density 1.04 g/cm³
Shelf life from production 24 Month
Density conditions at 20°C
AOX-free Yes
Silicone-free Yes
Bio-degradable Yes
Container Canister
Weight of content 5.2 kg
Close