Close
Filters
Search

Two Tone Cotton Comfort T-shirt

Article No. 899076310
YELLOW/BLUE-HI-VIS-COTTON-TSHIRT-SIZE-XL
€21.90 inc. VAT price per 1 PCS
AVAILABLE
+ -

Our ever-popular t-shirt has been redesigned to deliver a stylish two tone version. This t-shirt combines the benefits of high comfort easy care fabric along with additional practical colour blocking.

 

Features:

•    CE certified
•    Contrast panels
•    Reflective tape
•    UPF 35+
•    Moisture wicking and breathable fabric
•    Crew neck
•    Designed with a comfort fit

Standards:

•    EN ISO 20471 Class 2
•    AS/NZS 4602.1:2011 Class

Colours: Yellow/Navy

Sizes: S, M, L, XL, 2XL

 

 

 

Our ever-popular t-shirt has been redesigned to deliver a stylish two tone version. This t-shirt combines the benefits of high comfort easy care fabric along with additional practical colour blocking.

 

Features:

•    CE certified
•    Contrast panels
•    Reflective tape
•    UPF 35+
•    Moisture wicking and breathable fabric
•    Crew neck
•    Designed with a comfort fit

Standards:

•    EN ISO 20471 Class 2
•    AS/NZS 4602.1:2011 Class

Colours: Yellow/Navy

Sizes: S, M, L, XL, 2XL

 

 

 

Products specifications
Colour Yellow/Navy
Size X Large
Products specifications
Colour Yellow/Navy
Size X Large
Close