Close
Filters
Search

1/2" connection

Article No. 0712138401
1/2 inch connector CON-(1/2-3/8IN) ZEBRA
€7.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Standard: DIN 3123, ISO 3316
  • Surface: Chrome-plated
  • Drive: 1/2" square socket
  • Tip: Square head
  • Standard: DIN 3123, ISO 3316
  • Surface: Chrome-plated
  • Drive: 1/2" square socket
  • Tip: Square head
Application area

Adapter for socket wrench inserts

Products specifications
Tip size (S1) 3/8 inch
Drive (S2) 1/2 inch
Material Steel
Surface Chrome plated
Socket wrench external diameter (D1) 23 mm
Length (L1) 38 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size (S1) 3/8 inch
Drive (S2) 1/2 inch
Material Steel
Surface Chrome plated
Socket wrench external diameter (D1) 23 mm
Length (L1) 38 mm
Close