Close
Search

1/2 inch impact socket wrench insert

Article No. 071413091
1/2 inch impact socket wrench metric hexagon short IMPSKTWRNCH-1/2IN-HEX-SHORT-WS21
€8.17 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
Hexagon, metric, short
  • Suitable for all standard compressed air and electric screwdrivers
  • Standard: square drive according to DIN 3121
  • Design: forged, burnished
Hexagon, metric, short
  • Suitable for all standard compressed air and electric screwdrivers
  • Standard: square drive according to DIN 3121
  • Design: forged, burnished
Products specifications
Drive 1/2 inch
Width across flats 21 mm
Length (L1) 38 mm
Socket wrench external diameter (D1) 30 mm
Socket wrench external diameter 2 (D2) 30 mm
Socket wrench depth (t) 10 mm
Close