Close
Filters
Search

1/2 inch impact socket wrench insert

Article No. 07141311
1/2 inch impact socket wrench metric hexagon short IMPSKTWRNCH-1/2IN-HEX-SHORT-WS24
€7.08 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Hexagon, metric, short
  • Suitable for all standard compressed air and electric screwdrivers
  • Standard: square drive according to DIN 3121
  • Design: forged, burnished
Hexagon, metric, short
  • Suitable for all standard compressed air and electric screwdrivers
  • Standard: square drive according to DIN 3121
  • Design: forged, burnished
Products specifications
Drive 1/2 inch
Width across flats 24 mm
Length (L1) 38 mm
Socket wrench external diameter (D1) 34 mm
Socket wrench external diameter 2 (D2) 30 mm
Socket wrench depth (t) 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Width across flats 24 mm
Length (L1) 38 mm
Socket wrench external diameter (D1) 34 mm
Socket wrench external diameter 2 (D2) 30 mm
Socket wrench depth (t) 12 mm
Close