Close
Filters
Search

1/2-inch multi-angle ratchet

Article No. 0712130105
Joint bar 1/2 inch MANGLRTCH-1/2IN-L600MM ZEBRA
€46.85 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Joint can be rotated through 180° and fixed in desired position, is therefore very well-suited to tightening powerfully in different positions.
  • Standard: DIN 3122, ISO 3315
  • Design: Chromium-plated
Joint can be rotated through 180° and fixed in desired position, is therefore very well-suited to tightening powerfully in different positions.
  • Standard: DIN 3122, ISO 3315
  • Design: Chromium-plated
Products specifications
Tip size 1/2 inch
Length (l) 600 mm
Handle diameter (A) 35 mm
Width of head (B1) 20 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 1/2 inch
Length (l) 600 mm
Handle diameter (A) 35 mm
Width of head (B1) 20 mm
Close