Close
Filters
Search

1/2 inch socket wrench insert, metric

Article No. 0715137080
1/2 inch socket wrench metric hexagon socket SKTWRNCH-1/2IN-INHEX-WS8-L60MM ZEBRA
€8.14 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon socket
  • DIN 7422
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon socket
  • DIN 7422
Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 8 mm
Tip type For internal hexagon socket
Blade length (L2) 20 mm
Length (L1) 60 mm
Socket wrench external diameter (D1) 22.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 8 mm
Tip type For internal hexagon socket
Blade length (L2) 20 mm
Length (L1) 60 mm
Socket wrench external diameter (D1) 22.5 mm
Close