Close
Filters
Search

1/2-inch T-handle

Article No. 0712130201
T-handle 1/2 inch HNDL-T-1/2IN ZEBRA
€23.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Sliding handle with ball lock can be used as a T or an L-handle.
  • Standard: DIN 3122, ISO 3315
  • Design: Chromium-plated
Sliding handle with ball lock can be used as a T or an L-handle.
  • Standard: DIN 3122, ISO 3315
  • Design: Chromium-plated
Products specifications
Tip size 1/2 inch
Length (l) 295 mm
Head height (B1) 25 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 1/2 inch
Length (l) 295 mm
Head height (B1) 25 mm
Close