Close
Filters
Search

1/2" socket wrench insert

Article No. 0712131209
1/2 inch socket wrench inch hexagon short SKTWRNCH-1/2IN-HEX-25/32IN ZEBRA
€9.56 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Inch, short
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Inch, short
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 25/32 inch
Tip type For outer hexagon
Length (L1) 38 mm
Version Short
Socket wrench external diameter 2 (D2) 25.5 mm
Socket wrench external diameter (D1) 27.9 mm
Socket wrench depth (t) 19 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 25/32 inch
Tip type For outer hexagon
Length (L1) 38 mm
Version Short
Socket wrench external diameter 2 (D2) 25.5 mm
Socket wrench external diameter (D1) 27.9 mm
Socket wrench depth (t) 19 mm
Close