Close
Filters
Search

1/4" connector

Article No. 0713118401
1/4 inch connector CON-(1/4-3/8IN) ZEBRA
€6.64 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Surface: Chrome-plated, polished
  • Drive: 1/4" square socket
  • Tip: 3/8" square head
  • Surface: Chrome-plated, polished
  • Drive: 1/4" square socket
  • Tip: 3/8" square head
Application area

Adapter for 3/8" socket wrench inserts

Products specifications
Tip size (S1) 3/8 inch
Drive (S2) 1/4 inch
Material Steel
Surface Chrome-plated
Socket wrench external diameter (D1) 12.5 mm
Length (L1) 24 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size (S1) 3/8 inch
Drive (S2) 1/4 inch
Material Steel
Surface Chrome-plated
Socket wrench external diameter (D1) 12.5 mm
Length (L1) 24 mm
Close